
45 Degree Face Mill, Right-Hand Cutting, with Bore, 80mm Diameter, 8 Inserts
Mfr # 214200 80/8
Zoro # G116119969
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Cutting Angle
45°
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Dia.
80 mm
Tool Exchange
PowerCard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214200 80/8
Zoro #
G116119969
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
50 mm
Cutting Dia.
80 mm
Max. External Dia.
93 mm
Mounting Bore Dia.
27 mm
Details
Cutting Angle
45°
Insert Screw
219800 (20IP; 5.7 Nm)
Item
Face mill
Tool Exchange
PowerCard
Number of Teeth
8
Coolant Through
Yes
Shank Type
with bore
Dia/No. of Cutting Edges
80 mm/8
Overhang
50 mm
Description
Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit shank No. 674252 size 20IP. Tool exchange: PowerCard Number of cutting edges Z: 8 maximum externalDmax: 93 mm Overall length Ltot: 50 mm Mounting bore : 27 mm suitable indexable insert: SE.. 1204.. Pack of insert screws: 219800 20IP- 5.7 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.