Zoro Homepage

45 Degree Face Mill, with Bore, 100mm Diameter, 12 Inserts

  • Mfr # 214400 100/12

  • Zoro # G616120045


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
45°
Insert Screw
219809 (8IP; 1.5 Nm)
Overall Length
50 mm
Cutting Dia.
100 mm
Mounting Bore Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214400 100/12
Zoro #
G616120045
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
100 mm
Mounting Bore Dia.
32 mm
Ramping Length for αmax
97.5 mm
Max. External Dia.
108.2 mm
Diameter 3
108 mm

Details

Cutting Angle
45°
Insert Screw
219809 (8IP; 1.5 Nm)
Item
Face mill
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
208 mm
Coolant Through
Yes
Number of Teeth
12
Circular interpolation milling ap
1.5 mm
Dia/No. of Cutting Edges
100 mm/12
Shank Type
with bore
Fz Helix
0.7
Ramping Angle
0.29 mm
Circular Interpolation Milling - Dmax
214 mm
Overhang
50 mm
Axial Rake Angle

Description

Version: High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Advantage: Very high productivity due to: - Very high cutting speeds. - Very high feed rates. - Short machining times. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of cutting edges Z: 12D3: 108 mm maximum externalDmax: 108.2 mm Overall length Ltot: 50 mm Mounting bore : 32 mm Circular interpolation millingDmin: 208 mm Circular interpolation millingDmax: 214 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.