Zoro Homepage

45 Degree Face Mill, with Bore, 100mm Diameter, 6 Inserts

  • Mfr # 213890 100/6

  • Zoro # G016120102


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Shim
219860
Cutting Dia.
100 mm
Cutting Angle
45°
Shank Type
with bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213890 100/6
Zoro #
G016120102
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Cutting Dia.
100 mm
Max. External Dia.
113 mm
Mounting Bore Dia.
32 mm

Details

Shim
219860
Item
Face mill
Cutting Angle
45°
Shank Type
with bore
Clamp screw for insert
219862 (25IP; 6 Nm)
Dia/No. of Cutting Edges
100 mm/6
Number of Teeth
6
Coolant Through
Yes
Clamp Screw for Shim
219861 (TX8)
Overhang
50 mm
Tool Exchange
PowerCard

Description

Version: 45 deg. indexable face mill with unequal pitch for smooth cutting. Precision insert pockets due to special carbide shims. Tool exchange: PowerCard Number of cutting edges Z: 6 maximum externalDmax: 113 mm Overall length Ltot: 50 mm Mounting bore : 32 mm suitable indexable insert: SE.. 1203.. Clamp screw for insert: 219862 25IP- 6 Nm Shim: 219860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.