
45 Degree Face Mill, with Bore, 250mm Diameter, 13 Inserts
Mfr # 213890 250/13
Zoro # G916120080
product price: $1,764.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63 mm
Cutting Angle
45°
Cutting Dia.
250 mm
Shim
219860
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213890 250/13
Zoro #
G916120080
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
63 mm
Cutting Dia.
250 mm
Max. External Dia.
263 mm
Mounting Bore Dia.
60 mm
Details
Cutting Angle
45°
Item
Face mill
Shim
219860
Coolant Through
Yes
Clamp screw for insert
219862 (25IP; 6 Nm)
Clamp Screw for Shim
219861 (TX8)
Overhang
63 mm
Dia/No. of Cutting Edges
250 mm/13
Tool Exchange
PowerCard
Shank Type
with bore
Number of Teeth
13
Description
Version: 45 deg. indexable face mill with unequal pitch for smooth cutting. Precision insert pockets due to special carbide shims. For arbors to DIN 2079- with 4 additional attachment holes. Tool exchange: PowerCard Number of cutting edges Z: 13 maximum externalDmax: 263 mm Overall length Ltot: 63 mm Mounting bore : 60 mm suitable indexable insert: SE.. 1203.. Clamp screw for insert: 219862 25IP- 6 Nm Shim: 219860
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.