Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Face Mill, with Bore, 32mm Diameter, 4 Inserts

  • Mfr # 214400 32/4

  • Zoro # G016120072


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
32 mm
Insert Screw
219809 (8IP; 1.5 Nm)
Cutting Angle
45°
Overall Length
40 mm
Ramping Angle
0.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214400 32/4
Zoro #
G016120072
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
32 mm
Overall Length
40 mm
Diameter 3
40 mm
Mounting Bore Dia.
16 mm
Ramping Length for αmax
29.5 mm
Max. External Dia.
40.2 mm

Details

Insert Screw
219809 (8IP; 1.5 Nm)
Item
Face mill
Cutting Angle
45°
Dia/No. of Cutting Edges
32 mm/4
Ramping Angle
0.97 mm
Fz Helix
0.7
Number of Teeth
4
Coolant Through
Yes
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
72 mm
Circular Interpolation Milling - Dmax
78 mm
Overhang
40 mm
Shank Type
with bore
Circular interpolation milling ap
1.5 mm
Axial Rake Angle
6°

Description

Version: High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Advantage: Very high productivity due to: - Very high cutting speeds. - Very high feed rates. - Short machining times. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of cutting edges Z: 4D3: 40 mm maximum externalDmax: 40.2 mm Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 72 mm Circular interpolation millingDmax: 78 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.