
45 Degree Face Mill, with Bore, 63mm Diameter, 5 Inserts
Mfr # 214400 63/5
Zoro # G216120018
product price: $574.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
45°
Cutting Dia.
63 mm
Insert Screw
219809 (8IP; 1.5 Nm)
Overall Length
40 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214400 63/5
Zoro #
G216120018
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
63 mm
Overall Length
40 mm
Mounting Bore Dia.
22 mm
Diameter 3
71 mm
Ramping Length for αmax
60.5 mm
Max. External Dia.
71.2 mm
Details
Cutting Angle
45°
Item
Face mill
Insert Screw
219809 (8IP; 1.5 Nm)
Coolant Through
Yes
Axial Rake Angle
6°
Number of Teeth
5
Shank Type
with bore
Circular Interpolation Milling - Dmax
140 mm
Overhang
40 mm
Ramping Angle
0.47 mm
Circular Interpolation Milling - Dmin
134 mm
Fz Helix
0.7
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
63 mm/5
Circular interpolation milling ap
1.5 mm
Description
Version: High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Advantage: Very high productivity due to: - Very high cutting speeds. - Very high feed rates. - Short machining times. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of cutting edges Z: 5D3: 71 mm maximum externalDmax: 71.2 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 134 mm Circular interpolation millingDmax: 140 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.