Zoro Homepage

45 Degree Face Mill, with Bore, 80mm Diameter, 6 Inserts

  • Mfr # 213890 80/6

  • Zoro # G716120112


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
45°
Overall Length
50 mm
Cutting Dia.
80 mm
Shim
219860
Tool Exchange
PowerCard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213890 80/6
Zoro #
G716120112
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Cutting Dia.
80 mm
Max. External Dia.
93 mm
Mounting Bore Dia.
27 mm

Details

Cutting Angle
45°
Item
Face mill
Shim
219860
Tool Exchange
PowerCard
Clamp screw for insert
219862 (25IP; 6 Nm)
Overhang
50 mm
Number of Teeth
6
Coolant Through
Yes
Dia/No. of Cutting Edges
80 mm/6
Clamp Screw for Shim
219861 (TX8)
Shank Type
with bore

Description

Version: 45 deg. indexable face mill with unequal pitch for smooth cutting. Precision insert pockets due to special carbide shims. Tool exchange: PowerCard Number of cutting edges Z: 6 maximum externalDmax: 93 mm Overall length Ltot: 50 mm Mounting bore : 27 mm suitable indexable insert: SE.. 1203.. Clamp screw for insert: 219862 25IP- 6 Nm Shim: 219860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.