
46 Degree Chamfer Mill, 8mm Diameter, 1 Inserts
Mfr # 216102 8
Zoro # G816115650
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23 mm
Cutting Dia.
8 mm
Insert Screw
219804 (15IP; 3.8 Nm)
Shank Type
with thread
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
216102 8
Zoro #
G816115650
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
23 mm
Cutting Dia.
8 mm
Max. Chamfering Dia.
20.2 mm
Min. Infeed Dia.
20.4 mm
Diameter 2
9.75 mm
Diameter 1
6.5 mm
Details
Insert Screw
219804 (15IP; 3.8 Nm)
Shank Type
with thread
Coolant Through
Yes
Item
Indexable end mill
Number of Teeth
1
Mounting Thread
M6
Tool Exchange
PowerCard
Overhang
14 mm
Dia
8 mm
Description
Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 1 maximum chamferingDmax: 20.2 mm Overhang L1: 14 mmD1 h6: 6.5 mm Overall length Ltot: 23 mmD2: 9.75 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.