Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-in-1 Drilling and Turning Tool, 1.5XD, Right-Hand, Diameter: 15mm

  • Mfr # 268463 15

  • Zoro # G114819250


product price: $305.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268463 15
Zoro #
G114819250
UPC #
-
Country of Origin
Germany

Description

With internal cooling. Plain shank. Application: Face turning, longitudinal turning, drilling, internal longitudinal turning, countersinking. Note: Choose corner radii as large as possible. Always use internal cooling for drilling at least 5 bar. Through-coolant: yes Bore diameter tolerance D: 0/+0.27 mm Reach L1: 22.5 mm Shank Diameters: 20 mm Overall length L: 125 mm Indexable insert No. 268472 268496: WCHX 0703 Pack of insert screws: 269028 33

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.