5/16in-18 HSS Round Die, for Whitworth Threads to BSW Standards, Closed/Pre-Slit Form

  • Mfr # 141550 W5/16

  • Zoro # G114389456


product price:  $71.85
/ea

Key Features

Thread Type
BSW
Die Material
HSS
Size
W5/16 mm
Standards
EN 22568
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141550 W5/16
Zoro #
G114389456
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
5/16"-18
Size
W5/16 mm

Details

Item
Die
Thread Type
BSW
Die Material
HSS
Standards
EN 22568

Description

Closed, pre-slit form, with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For Whitworth threads to BSW standard BS84 in the tolerance field medium. Standard: EN 22568 Threads per inch: 18 Thread Dia. 7.94 mm External Dia. 25 mm Height: 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.