Zoro Homepage

55 Degree Milling Insert for Internal/External Thread, 11 TPI

  • Mfr # 218080 11

  • Zoro # G316115570


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Grade
HB7720
Insert Size
25 mm
Cutting Direction
right-hand and left-hand
Coating
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218080 11
Zoro #
G316115570
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
25 mm

Details

Item
Cutter insert for milling
Insert Material
Carbide
Grade
HB7720
Cutting Direction
right-hand and left-hand
Coating
TiAlN
Flank Angle
55°
Thread Pitch
2,309 mm
Teeth per Inch
11
Thread per Inch
11
Correction Factor
2.5
Full Profile
Yes
Thread profile
Full profile
Number of Teeth
10

Description

Version: Sturdy milling inserts for high feed rates and high productivity. Double-edged. Application: For internal and external threads 55 deg. to standard BS 84: 1956- DIN 259- ISO 228/1: 1982. Tolerance class Medium Class A. Note: Always fit the thread milling inserts with the marks matching- otherwise the thread will be distorted! Sides have either a mark or no mark. Feed fz = HB 7720 in steel 900 N/mm2 = 0.15 mm / tooth. Insert size: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.