Zoro Homepage

55 Degree Milling Insert for Internal/External Thread, 11 TPI

  • Mfr # 218081 11

  • Zoro # G716115637


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Coating
TiAlN
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Insert Size
25 mm
Grade
HB7735
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218081 11
Zoro #
G716115637
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
25 mm

Details

Item
Cutter insert for milling
Coating
TiAlN
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Grade
HB7735
Number of Teeth
10
Thread per Inch
11
Full Profile
Yes
Thread Pitch
2,309 mm
Teeth per Inch
11
Correction Factor
2.5
Flank Angle
55°
Thread profile
Full profile

Description

Version: Sturdy milling inserts for high feed rates and high productivity. Double-edged. Application: For internal and external threads 55 deg. to standard BS 84: 1956- DIN 259- ISO 228/1: 1982. Tolerance class Medium Class A. Note: Always fit the thread milling inserts with the marks matching- otherwise the thread will be distorted! Sides have either a mark or no mark. Feed fz = HB 7720 in steel 900 N/mm2 = 0.15 mm / tooth. Insert size: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.