
60 Degree Milling Insert, 1, 5mm Pitch
Mfr # 217500 1,5
Zoro # G016115580
product price: $69.55
/eaKey Features
Insert Material
Carbide
Grade
HB7720
Cutting Direction
right-hand and left-hand
Insert Thickness
2.34 mm
Application
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217500 1,5
Zoro #
G016115580
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
2.34 mm
Depth
0.864 mm
External Dia.
10.6 mm
Details
Pitch
1.5 mm
Insert Material
Carbide
Grade
HB7720
Cutting Direction
right-hand and left-hand
Application
Internal
Item
Cutter insert for circular milling
Thread Pitch
1.5 mm
Number of Clamping Slots
3
Flank Angle
60°
Number of Teeth
3
Type
3
Full Profile
Yes
Thread profile
Full profile
Insert Geometry
Full profile
Description
Note: 55 deg. inserts on request. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Full profile Application: Internal ExternalD: 10.6 mm Depth t: 0.864 mm Insert thickness E: 2.34 mm for threads : M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.