
60 Degree Milling Insert, 2, 5mm Pitch
Mfr # 217505 2,5
Zoro # G816115520
product price: $69.55
/eaKey Features
Cutting Direction
right-hand and left-hand
Application
Internal
Grade
HB7720
Insert Thickness
3.5 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217505 2,5
Zoro #
G816115520
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
3.5 mm
Depth
1.444 mm
External Dia.
17.5 mm
Details
Pitch
2.5 mm
Cutting Direction
right-hand and left-hand
Application
Internal
Grade
HB7720
Insert Material
Carbide
Item
Cutter insert for circular milling
Full Profile
Yes
Type
2
Insert Geometry
Full profile
Flank Angle
60°
Number of Teeth
3
Thread profile
Full profile
Number of Clamping Slots
3
Thread Pitch
2.5 mm
Description
Note: 55 deg. inserts on request. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Full profile Application: Internal ExternalD: 17.5 mm Depth t: 1.444 mm Insert thickness E: 3.5 mm for threads : M24x2.5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.