Zoro Homepage

60 Degree Milling Insert for Internal Thread, 1, 75mm Pitch

  • Mfr # 218055 1,75

  • Zoro # G716115774


product price: $92.85
/ea
Free Shipping & Returns

Key Features

Cutting Direction
right-hand and left-hand
Grade
HB7720
Insert Size
19 mm
Insert Material
Carbide
Thread Pitch
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218055 1,75
Zoro #
G716115774
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
19 mm

Details

Cutting Direction
right-hand and left-hand
Pitch
1.75 mm
Grade
HB7720
Item
Cutter insert for milling
Insert Material
Carbide
Thread Pitch
1.75 mm
Correction Factor
2.5
Full Profile
Yes
Number of Teeth
11
Flank Angle
60°
Thread profile
Full profile
For Threads
M12

Description

Version: Sturdy milling inserts for high feed rates and high productivity. Single-edged Application: For metric internal threads 60 deg. to DIN / ISO R 262 DIN 13 tolerance class 6H. Note: Always fit the thread milling inserts with the marks matching- otherwise the thread will be distorted! Sides have either a mark or no mark. Feed fz = HB 7720 in steel 900 N/mm2 = 0.15 mm / tooth. Cutting direction: right-hand and left-hand Insert size: 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.