Zoro Homepage

60 Degree Milling Insert, M20X2, 5 Pitch

  • Mfr # 217505 M20X2,5

  • Zoro # G716115545


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Insert Thickness
3.5 mm
Grade
HB7720
Application
Internal
Cutting Direction
right-hand and left-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217505 M20X2,5
Zoro #
G716115545
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
3.5 mm
Depth
1.444 mm
External Dia.
16 mm

Details

Insert Material
Carbide
Item
Cutter insert for circular milling
Grade
HB7720
Pitch
M20X2.5 mm
Application
Internal
Cutting Direction
right-hand and left-hand
Thread profile
Full profile
Type
2
Thread Pitch
2.5 mm
Correction Profile
M20
Number of Teeth
3
Insert Geometry
Full profile
Number of Clamping Slots
3
Flank Angle
60°
Full Profile
Yes

Description

Note: 55 deg. inserts on request. Corrected profile threading inserts eliminate the need to program a correction to the diameter. See cutting data and notes in the machining handbook. This means that these inserts can be used only for the specified thread. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Full profile Application: Internal ExternalD: 16 mm Depth t: 1.444 mm Insert thickness E: 3.5 mm for threads : only M20x2.5 corrected profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.