Zoro Homepage

670 mm W x 365 mm D x 935 mm H

  • Mfr # 914500 3

  • Zoro # G310591677


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Width
670 mm
Depth
365 mm
Height
935 mm
Load Capacity
20 kg
Storage Compartment Usable Depth
330 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914500 3
Zoro #
G310591677
UPC #
4045197892058
Country of Origin
Greece

Dimensions

Width
670 mm
Depth
365 mm
Height
935 mm
Storage Compartment Usable Depth
330 mm
Height closed
520 mm
Storage Compartment Usable Width
435 mm

Details

Load Capacity
20 kg
Wheeled
Yes
Load capacity of base container
40 kg
Cylinder lock
Modular Lock Barrel
Total number of troughs
3

Description

The telescopic roller cabinet has a stable- deep-drawn sheet metal construction with spacious base container- 2 storage trays- and cover with all-round protection edging and X-ABS mat. Two telescopic columns with integral gas pressure springs each with 20 kg spring force provide support for opening and closing the cabinet- particularly when loaded. When closing- the telescopic columns slide into each other- so that there is no projection when closed. With fold-away handle for pulling and pushing. Centrally lockable by means of a cylinder lock. With roller bearing wheels 2 castors with parking brake- 2 fixed wheels. Supplied with: Dividing material. 6 divider partitions 365 mm- 1 divider partition 435 mm- 1 divider partition for the base tray. Colour: Two-tone powder-coated- silver combined with RAL 7016 anthracite. Cylinder lock: modular lock barrel Height open: 935 mm Height closed: 520 mm Width: 670 mm Depth: 365 mm Storage compartment usable width: 435 mm Storage compartment usable depth: 330 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.