Rolling Cabinet, 11 Drawer, Black, Steel, 55 in W x 24 in D x 39 in H
- Mfr # JHWW55RC11B
- Zoro # G7090015
product price:Â
$
3,526.99
/ea
Key Features
Number of Drawers
11
Color
Black
Material
Steel
Includes
Drawer liners
Features
Double Wall Construction Provides Strength
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWW55RC11B
- Zoro #
- G7090015
- UPC #
- 662459333063
- Country of Origin
- United States
Dimensions
- Width
- 55 in
- Depth
- 24 in
- Height
- 39 in
Details
- Item
- Rolling Cabinet
- Number of Drawers
- 11
- Color
- Black
- Material
- Steel
- Includes
- Drawer liners
- Features
- Double Wall Construction Provides Strength
- Tool Storage Type Included
- Rolling Cabinet
- For Use With
- Industrial
- Sub-Category
- Williams
Description
Rolling Cabinet,Black,55 In. 11 Drawer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.