Shop GARANT

7 Drawer, 600 mm W x 700 mm D x 1000 mm H

  • Mfr # 931005 1000/7

  • Zoro # G610591674


product price:  $2,633.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Width
600 mm
Depth
700 mm
Height
1000 mm
Usable Height
900 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
931005 1000/7
Zoro #
G610591674
UPC #
4062406062439
Country of Origin
Italy

Dimensions

Width
600 mm
Depth
700 mm
Height
1000 mm
Usable Height
900 mm
Drawer usable width
500 mm

Details

Number of Drawers
7
Electronic Locking System Can Be Retrofitted
Yes
Number of drawers
7

Description

NOTE: Colour selection possible Completely equipped tool cabinet in 24x28G- with drawers 20x24G. Can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals from drawer front height 75 mm. An anti-tilt devise prevents more than one drawer being opened at one time. Fitted with: Drawer front height- mm: 50- 75- 100- 100- 125- 150- 300 Colour: Cabinet body and drawer body RAL 7035 light grey- drawer fronts RAL 7016 anthracite- powder-coated. Drawer body not configurable- always RAL 7035 light grey. Note: When lifting and transporting the cabinet- make sure the drawers are well secured within the casing. Colour selection: RAL 9002- 7035- 7005- 7016- 6011- 5018- 5012- 5011- 5005- 3003 Drawer usable area in G: 20x24 Height: 1000 mm Width: 600 mm Depth: 700 mm Usable height: 900 mm Usable height for drawers: 900 mm Drawer usable width: 500 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.