Zoro Homepage

7 Drawer, 750 mm W x 700 mm D x

  • Mfr # 931145 985/7

  • Zoro # G610591636


product price: $3,810.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Width
750 mm
Depth
700 mm
Load Capacity
600 kg
Drawer/pull-out shelf load capacity
75 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931145 985/7
Zoro #
G610591636
UPC #
4062406352660
Country of Origin
Italy

Dimensions

Width
750 mm
Depth
700 mm
Usable Height
700 mm
Drawer body height
800 mm
Drawer usable depth
600 mm

Details

Number of Drawers
7
Load Capacity
600 kg
Drawer/pull-out shelf load capacity
75 kg
Individual drawer release system
One-hand
Maximum Load Capacity
600 kg
With Anti-Roll Lip
Yes
Electronic Locking System Can Be Retrofitted
Yes

Description

NOTE: Colour selection possible Complete with drawers 26x24G. Roller cabinet in 30x28G with 2 each ball-bearing fixed wheels and castors- 125 mm- with treadless polyurethane tyres- castors with parking brakes. With anti-roll lip on 4 sides- ribbed rubber mat and 2-component Haptoprene push handles. An anti-tilt devise prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals to take slotted dividers from drawer front height 75 mm. With individual drawer release system prevents the opening of drawers during transport. Absolutely necessary for all roller cabinets. Colour: Cabinet body and drawer body RAL 7035 light grey- drawer fronts RAL 7016 anthracite- powder-coated. Drawer body not configurable- always RAL 7035 light grey. Colour selection: RAL 9002- 7035- 7005- 7016- 6011- 5018- 5012- 5011- 5005- 3003 Drawer/pull-out shelf load capacity: 75 kg Drawer runner extension partial/full extension: 100 % Individual drawer release system: One-hand Drawer usable area in G: 26x24 Height: 985 mm Width: 750 mm Depth: 700 mm Usable height: 700 mm Drawer body height: 800 mm Drawer body usable height: 700 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.