Zoro Homepage

7 Pc HSS Countersink Set, 90 Deg, Uncoated, 6 mm to 25 mm

  • Mfr # 150312 7

  • Zoro # G214391717


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Shank with h9 and three drive flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150312 7
Zoro #
G214391717
UPC #
-
Country of Origin
Germany

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Shank with h9 and three drive flats
Number of Pieces
7

Description

Countersink sets, in a case. Practical set for assembly and workshop use. All countersinks have 3 cutting edges, radially relieved. Flutes are ground from solid. Three drive flats on the shank for use in a 3-jaw chuck. Application: High precision countersinks for chatter-free countersinking. Content: 1x each countersink: Size 6, 8, 10, 11.5, 15, 19, 25 Shank: Shank with h9 and three drive flats Number of cutting edges Z: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.