Zoro Homepage

90 Degree Hand Deburrer Set

  • Mfr # 150405

  • Zoro # G609578280


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Type
Stepped Drill and Countersink
Material
HSS
Tip Angle
90°
Number of Pieces
4
Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150405
Zoro #
G609578280
UPC #
4045197581389
Country of Origin
Germany

Details

Item
Stepped drill and countersink
Type
Stepped Drill and Countersink
Material
HSS
Tip Angle
90°
Number of Pieces
4
Flutes
3
Number of cCountersinks
4
Number of Teeth
3
Ring Color
Without

Description

Three-flute countersink with ergonomic plastic handle. Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure- the grip is non-slip even with oily or wet hands. Supplied with: 1 each hand deburrer: No. 150400 size 12.4- 16.5- 20.5- 25. Note: For clean deburring and chamfering of holes. Especially useful for assembly work. For other hand deburrers- see Group 83. Tool material: HSS Number of cutting edges Z: 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.