Zoro Homepage

90 Degree Milling Insert, 1, 5mm Max Milling Depth

  • Mfr # 217490 1,5

  • Zoro # G116115602


product price: $50.69
/ea

Key Features

Insert Thickness
3 mm
Grade
HB7720
External Dia.
10.6 mm
Type
3
Max. Milling Depth
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217490 1,5
Zoro #
G116115602
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
3 mm
External Dia.
10.6 mm
Max. Milling Depth
1.5 mm
Milling Depth
1.5 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Type
3
Number of Teeth
3

Description

Milling insert 90 deg. 1-5 mmInsert thickness E: 3 mm ExternalD: 10.6 mm Type: 03 Number of cutting edges Z: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.