Zoro Homepage

90 Degree Milling Inserts for Chamfering and Deburring, 1.2mm Milling Depth

  • Mfr # 217277 1,2

  • Zoro # G016115672


product price: $55.79
/ea

Key Features

Grade
HB7720
Number of Teeth
3
Type
P12
Min. Taping Drill Dia.
12 mm
External Dia.
9.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217277 1,2
Zoro #
G016115672
UPC #
-
Country of Origin
Germany

Dimensions

Milling Depth
1.2 mm
Min. Taping Drill Dia.
12 mm
External Dia.
9.6 mm
Max. Milling Depth
1.2 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Number of Teeth
3
Type
P12

Description

Milling insert 90 deg. for chamfering and deburring 1-2 mmExternalD: 9.6 mm Minimum tapping drill : 12 mm Type: P12 Number of cutting edges Z: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.