
93 Degree Plunge Milling Cutter, with Bore, for VCG. Inserts, 52mm Diameter, 3 Inserts
Mfr # 211807 52/3
Zoro # G016120041
product price: $492.99
/ea
Free Shipping & Returns
Key Features
Overall Length
55 mm
Insert Screw
219800 (20IP; 5.7 Nm)
Number of Teeth
3
Cutting Dia.
52 mm
Cutting Angle
93°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211807 52/3
Zoro #
G016120041
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
55 mm
Cutting Dia.
52 mm
Mounting Bore Dia.
22 mm
Diameter 3
46 mm
Ramping Length for αmax
42.34 mm
Details
Item
Plunge mill
Insert Screw
219800 (20IP; 5.7 Nm)
Number of Teeth
3
Cutting Angle
93°
Overhang
55 mm
Axial Rake Angle
0°
Ramping Angle
4.05°
Circular Interpolation Milling - Dmin
98 mm
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmax
102 mm
Fz Helix
0.8
Dia/No. of Cutting Edges
52 mm/3
Machining Strategy
MTC
Coolant Through
Yes
Shank Type
with bore
Circular interpolation milling ap
10 mm
Description
Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Application: To prevent chips jamming- especially when milling deep pockets. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCardD3: 46 mm Overall length Ltot: 55 mm Mounting bore : 22 mm Circular interpolation millingDmin: 98 mm Circular interpolation millingDmax: 102 mm Circular interpolation milling ap: 10 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.