
93 Degree Plunge Milling Cutter, with Threaded Shank, for VDGT. Inserts, 20mm Diameter, 2 Inserts
Mfr # 211852 20/2
Zoro # G816120098
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
93°
Overall Length
35 mm
Cutting Dia.
20 mm
Number of Teeth
2
Insert Screw
219801 (7IP; 0.9 Nm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211852 20/2
Zoro #
G816120098
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
35 mm
Cutting Dia.
20 mm
Diameter 1
10.5 mm
Ramping Length for αmax
16.4 mm
Diameter 2
17.7 mm
Diameter 3
18 mm
Details
Cutting Angle
93°
Item
Plunge mill
Number of Teeth
2
Insert Screw
219801 (7IP; 0.9 Nm)
Circular Interpolation Milling - Dmax
38 mm
Coolant Through
Yes
Fz Helix
0.8
Tool Exchange
PowerCard
Ramping Angle
5.23°
Overhang
35 mm
Circular interpolation milling ap
3.5 mm
Dia/No. of Cutting Edges
20 mm/2
Mounting Thread
M10
Machining Strategy
MTC
Circular Interpolation Milling - Dmin
38 mm
Shank Type
with threaded shank
Axial Rake Angle
0°
Description
Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Can be extended as required using the threaded connection. Application: To prevent chips jamming- especially when milling deep pockets. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP. Tool exchange: PowerCardD3: 18 mmD1 h6: 10.5 mmD2: 17.7 mm Overall length Ltot: 35 mm Mounting thread M: M10 Circular interpolation millingDmin: 38 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.