
93 Degree Plunge Milling Cutter, with Threaded Shank, for VDGT. Inserts, 32mm Diameter, 4 Inserts
Mfr # 211852 32/4
Zoro # G916120042
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
93°
Cutting Dia.
32 mm
Insert Screw
219801 (7IP; 0.9 Nm)
Number of Teeth
4
Overall Length
42 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211852 32/4
Zoro #
G916120042
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
32 mm
Overall Length
42 mm
Diameter 1
17 mm
Ramping Length for αmax
28.4 mm
Diameter 3
30 mm
Diameter 2
28.7 mm
Details
Cutting Angle
93°
Item
Plunge mill
Insert Screw
219801 (7IP; 0.9 Nm)
Number of Teeth
4
Fz Helix
0.8
Axial Rake Angle
0°
Coolant Through
Yes
Shank Type
with threaded shank
Machining Strategy
MTC
Circular Interpolation Milling - Dmax
62 mm
Dia/No. of Cutting Edges
32 mm/4
Tool Exchange
PowerCard
Overhang
42 mm
Circular interpolation milling ap
3.5 mm
Ramping Angle
3.02°
Mounting Thread
M16
Circular Interpolation Milling - Dmin
62 mm
Description
Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Can be extended as required using the threaded connection. Application: To prevent chips jamming- especially when milling deep pockets. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP. Tool exchange: PowerCardD3: 30 mmD1 h6: 17 mmD2: 28.7 mm Overall length Ltot: 42 mm Mounting thread M: M16 Circular interpolation millingDmin: 62 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.