Zoro Homepage

AIR blow gun- Type: AIR

  • Mfr # 080123 AIR

  • Zoro # G510607109


product price: $28.99
/ea

Key Features

Max. Inlet Pressure
15 bar
Flow Rate At 6 Bar
330 l/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080123 AIR
Zoro #
G510607109
UPC #
4062406270643
Country of Origin
Taiwan, Province of China

Details

Max. Inlet Pressure
15 bar
Item
Pistol
Flow Rate At 6 Bar
330 l/min

Description

High-quality blow gun for compressed air- with very good ergonomic grip- scratch-resistant surface and solvent-resistant for general-purpose use. Easy to use interchangeable nozzles. Rotating quick-release head is unlocked- stops in a range of detent positions. Blow gun with interchangeable 100 mm steel discharge nozzles. Supplied with: Compressed air gun with connection adapters size 1/4 inch steel- with interchangeable nozzle tube 100 mm. Note: Suitable compressed air gun holders can be found under No. 080263 size H1 and No. 955750. Single nozzles can be found under No. 080126. maximum operating pressure: 15 bar Flow rate at 6 bar: 330 l/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.