Zoro Homepage

Alignment Aid for Machining Centers, Type: 2

  • Mfr # 290397 2

  • Zoro # G216120087


product price: $73.15
/ea

Key Features

Dimension L2
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290397 2
Zoro #
G216120087
UPC #
-
Country of Origin
Italy

Dimensions

Dimension L2
5 mm

Details

Type
2

Description

Application: For checking the spindle orientation using a dial indicator. Suitable for: Keyway broaching and profile slotting toolholders No. 290330 290359. Suitable for: Groove slotting toolholders No. 290350 - 290359: Size 2 L1: 50 mm L2: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.