Zoro Homepage

AluKing Square Face Mill, with Bore, 100mm Diameter, 6 Inserts

  • Mfr # 214515 100/6

  • Zoro # G316120055


product price: $1,388.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
100 mm
Cutting Angle
90°
Overall Length
50 mm
Coolant Through
Yes
Tool Exchange
PowerCard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214515 100/6
Zoro #
G316120055
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
100 mm
Overall Length
50 mm
Free length
50 mm
Mounting Bore Dia.
32 mm

Details

Cutting Angle
90°
Item
End / face mill
Coolant Through
Yes
Tool Exchange
PowerCard
Inserts Adjustable
2
Shank Type
with bore
Dia/No. of Cutting Edges
100 mm/6
Clamping Studs
219893
Adjustment Screw
219892
Number of Teeth
6
Pin Tightening Screw
219894 (3AF; 5.0 Nm)

Description

Version: Tangential indexable face/shoulder mill for milling exact 90 deg. corners. Cutters partially adjustable in the vertical sense for very high accuracies. Precise insert seating thanks to clamping stud locking. Tool exchange: PowerCard Inserts adjustable: 2 Overall length Ltot: 50 mm Mounting bore : 32 mm suitable indexable insert: BG.. 15L5.. Clamping studs: 219893 Adjustment screw: 219892

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.