
AluKing Square Face Mill, with Bore, 40mm Diameter, 2 Inserts
Mfr # 214515 40/2
Zoro # G016120034
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40 mm
Cutting Angle
90°
Cutting Dia.
40 mm
Mounting Bore Dia.
16 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214515 40/2
Zoro #
G016120034
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40 mm
Cutting Dia.
40 mm
Mounting Bore Dia.
16 mm
Free length
40 mm
Details
Cutting Angle
90°
Item
End / face mill
Coolant Through
Yes
Number of Teeth
2
Pin Tightening Screw
219894 (3AF; 5.0 Nm)
Shank Type
with bore
Clamping Studs
219893
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
40 mm/2
Description
Version: Tangential indexable face/shoulder mill for milling exact 90 deg. corners. Cutters partially adjustable in the vertical sense for very high accuracies. Precise insert seating thanks to clamping stud locking. Tool exchange: PowerCard Overall length Ltot: 40 mm Mounting bore : 16 mm suitable indexable insert: BG.. 15L5.. Clamping studs: 219893 Pin tightening screw: 219894 3AF- 5.0 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.