Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AluKing Square Face Mill, with Bore, 63mm Diameter, 4 Inserts

  • Mfr # 214515 63/4

  • Zoro # G316120079


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
63 mm
Overall Length
40 mm
Cutting Angle
90°
Free length
40 mm
Adjustment Screw
219892
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214515 63/4
Zoro #
G316120079
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
63 mm
Overall Length
40 mm
Free length
40 mm
Mounting Bore Dia.
22 mm

Details

Cutting Angle
90°
Item
End / face mill
Dia/No. of Cutting Edges
63 mm/4
Adjustment Screw
219892
Inserts Adjustable
1
Shank Type
with bore
Coolant Through
Yes
Number of Teeth
4
Clamping Studs
219893
Tool Exchange
PowerCard
Pin Tightening Screw
219894 (3AF; 5.0 Nm)

Description

Version: Tangential indexable face/shoulder mill for milling exact 90 deg. corners. Cutters partially adjustable in the vertical sense for very high accuracies. Precise insert seating thanks to clamping stud locking. Tool exchange: PowerCard Inserts adjustable: 1 Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: BG.. 15L5.. Clamping studs: 219893 Adjustment screw: 219892

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.