Zoro Homepage

Aluminum Oxide Abrasive Cap, 320 Grit, Type: 1015A

  • Mfr # 553056 1015A

  • Zoro # G114556674


product price: $0.74
/ea
Sold in multiples of 100 for $74.00

Key Features

Grinding Cone Diameter
10 mm
Grinding Cone Length
15 mm
Abrasive Grit
320
Abrasive Material
Aluminium Oxide grit (A)
Max. RPM
20000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553056 1015A
Zoro #
G114556674
UPC #
-
Country of Origin
Czechia

Dimensions

Grinding Cone Diameter
10 mm
Grinding Cone Length
15 mm

Details

Item
Abrasive cap
Grinding Cone Type
1015A
Abrasive Grit
320
Abrasive Material
Aluminium Oxide grit (A)
Max. RPM
20000 RPM

Description

optimized grit bonding yields very aggressive abrasion and a high material removal rate. Special Aluminium Oxide A with upper layer bonding for general-purpose use in toolmaking and mould making. Application: The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. The abrasive caps can be replaced quickly and easily replace in direction of slots. Note: Compatible only for use with ground abrasive cap holder No. 553100. Grinding medium code: A Shape: A Abrasive cap : 10 mm Abrasive cap length: 15 mm recommended speed: 20000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.