Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Shoulder Mill, Threaded Shank, 25mm Diameter, 2 Inserts

  • Mfr # 211757 25/2

  • Zoro # G016120119


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
25 mm
Cutting Angle
90°
Insert Screw
219878 4 (15IP)
Overall Length
35 mm
Diameter 3
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211757 25/2
Zoro #
G016120119
UPC #
-
Country of Origin
Luxembourg

Dimensions

Cutting Dia.
25 mm
Overall Length
35 mm
Diameter 3
15 mm
Shank Size
M12
Ramping Length for αmax
12.56 mm
Diameter 2
21 mm
Diameter 1
12.5 mm
Free length
35 mm

Details

Cutting Angle
90°
Insert Screw
219878 4 (15IP)
Item
End / face mill
Axial Rake Angle
10°
Circular Interpolation Milling - Dmin
40 mm
Tool Exchange
PowerCard
Fz Helix
0.8
Mounting Thread
M12
Shank Type
With Threaded Shank
Ramping Angle
6.81°
Dia/No. of Cutting Edges
25 mm/2
Coolant Through
Yes
Number of Teeth
2
Circular interpolation milling ap
7.6 mm
Circular Interpolation Milling - Dmax
48 mm

Description

Version: High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force. Attention: Before using the indexable insert No. 211776 ALU r = 5.0 mm and 211777 ALU r = 6.0 mm- the insert seats of the carrier must be modified. Note: The recommended torque for fastening the clamping screws No. 219878 4 and 219878 5 is 3.2 Nm. Tool exchange: PowerCard Overall length Ltot: 35 mmD1 h6: 12.5 mmD2: 21 mm Mounting thread M: M12 Circular interpolation millingDmin: 40 mm Circular interpolation millingDmax: 48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.