Zoro Homepage

Aluminum Shoulder Mill, Threaded Shank, 42mm Diameter, 4 Inserts

  • Mfr # 211757 42/4

  • Zoro # G616120120


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Insert Screw
219878 4 (15IP)
Cutting Dia.
42 mm
Overall Length
40 mm
Ramping Length for αmax
29.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211757 42/4
Zoro #
G616120120
UPC #
-
Country of Origin
Luxembourg

Dimensions

Cutting Dia.
42 mm
Overall Length
40 mm
Ramping Length for αmax
29.56 mm
Free length
40 mm
Diameter 3
32 mm
Diameter 2
29 mm
Shank Size
M16
Diameter 1
17 mm

Details

Cutting Angle
90°
Item
End / face mill
Insert Screw
219878 4 (15IP)
Tool Exchange
PowerCard
Axial Rake Angle
10°
Ramping Angle
2.9°
Mounting Thread
M16
Shank Type
with threaded shank
Dia/No. of Cutting Edges
42 mm/4
Circular interpolation milling ap
9 mm
Coolant Through
Yes
Circular Interpolation Milling - Dmax
82 mm
Circular Interpolation Milling - Dmin
74 mm
Number of Teeth
4
Fz Helix
0.8

Description

Version: High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force. Attention: Before using the indexable insert No. 211776 ALU r = 5.0 mm and 211777 ALU r = 6.0 mm- the insert seats of the carrier must be modified. Note: The recommended torque for fastening the clamping screws No. 219878 4 and 219878 5 is 3.2 Nm. Tool exchange: PowerCard Overall length Ltot: 40 mmD1 h6: 17 mmD2: 29 mm Mounting thread M: M16 Circular interpolation millingDmin: 74 mm Circular interpolation millingDmax: 82 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.