Arbor for Micro-Boring Heads, BT40, with HW40 Connection
- Mfr # 237655 HW40
- Zoro # G715380180
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Overall Length
644 mm
Shank Dia.
40 mm
Series
HiPer-Drill
Shank
ISO 9766
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237655 HW40
- Zoro #
- G715380180
- UPC #
- -
- Country of Origin
- Switzerland
- Series
- HiPer-Drill
- Shank
- ISO 9766
- Coolant Through
- Yes
- Clamping Screw
- 231999 25IP
- No. of Cutting Edges
- 2
- Version
- 12 x D
- Connection
- HW40
- Item
- Indexable drill
Dimensions
- Overall Length
- 644 mm
- Shank Dia.
- 40 mm
- Size
- 41 - 42.99 mm
- Shank Length
- 70 mm
- Reach Length
- 516 mm
Description
Arbor HW40 Length L: 27 mm Overhang dimension A: 54 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.