Shop GARANT
See all product information
Create Account
Arbor for Micro-Boring Heads, BT40, with HW50 Connection
- Mfr # 237655 HW50
- Zoro # G215380147
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Overall Length
128 mm
Series
Power Drill
Shank
ABS
Connection
HW50
Size
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237655 HW50
- Zoro #
- G215380147
- UPC #
- -
- Country of Origin
- Switzerland
- Series
- Power Drill
- Shank
- ABS
- Connection
- HW50
- Item
- Indexable drill
- Overhang
- 97 mm
- Machining Strategy
- HPC
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 2
- Coolant Through
- Yes
Dimensions
- Overall Length
- 128 mm
- Size
- 14
- ABS Shank Sizes
- 50 mm
- Reach Length
- 70 mm
- Depth Limit (Indexable Drill)
- 5 x D
Description
Arbor HW50 Length L: 27 mm Overhang dimension A: 54 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.