Shop GARANT
See all product information
Create Account
Arbor for Micro-Boring Heads, BT50, with HW50 Connection
- Mfr # 237656 HW50
- Zoro # G915380195
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
104 mm
Shank
ABS
Series
Power Drill
Reach Length
45 mm
Overhang
73 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237656 HW50
- Zoro #
- G915380195
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 104 mm
- Reach Length
- 45 mm
- Size (in.)
- 19/32 in
- Size
- 15
- ABS Shank Sizes
- 50 mm
- Depth Limit (Indexable Drill)
- 3 x D
Details
- Shank
- ABS
- Series
- Power Drill
- Item
- Indexable drill
- Overhang
- 73 mm
- Coolant Through
- Yes
- Machining Strategy
- HPC
- No. of Cutting Edges
- 2
- Connection
- HW50
- Point Angle
- 180 Deg
Description
Arbor HW50 Length L: 27 mm Overhang dimension A: 65 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.