Arbor for Micro-Boring Heads, SK40, with HW63 Connection
- Mfr # 237651 HW63
- Zoro # G015380132
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M8X6
Connection
HW63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237651 HW63
- Zoro #
- G015380132
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Thread Size
- M8X6
Details
- Connection
- HW63
- Item
- Screw
Description
Arbor HW63 Length L: 47 mm Overhang dimension A: 66 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.