Arbor for Micro-Boring Heads, BT50, with HW63 Connection
- Mfr # 237656 HW63
- Zoro # G015380163
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
109 mm
Shank
ABS
Series
Power Drill
ABS Shank Sizes
50 mm
Depth Limit (Indexable Drill)
3 x D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237656 HW63
- Zoro #
- G015380163
- UPC #
- -
- Country of Origin
- Switzerland
- Shank
- ABS
- Series
- Power Drill
- Item
- Indexable drill
- Coolant Through
- Yes
- Overhang
- 78 mm
- Machining Strategy
- HPC
- Connection
- HW63
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 2
Dimensions
- Overall Length
- 109 mm
- ABS Shank Sizes
- 50 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 48 mm
- Size
- 16
Description
Arbor HW63 Length L: 37 mm Overhang dimension A: 75 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.