Shop GARANT
See all product information
Create Account
Arbor for Micro-Boring Heads, HSK63A, with HW40 Connection
- Mfr # 237653 HW40
- Zoro # G115356419
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Type
16
Grade
HB225
Connection
HW40
Coating
AlCrN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237653 HW40
- Zoro #
- G115356419
- UPC #
- -
- Country of Origin
- Switzerland
- Material
- Carbide
- Type
- 16
- Grade
- HB225
- Connection
- HW40
- Coating
- AlCrN
- Item
- Indexable insert for drilling
- Number of Inserts Required
- 2
Dimensions
- Dimension L
- 11.11 mm
- Dimension S
- 3.97 mm
- Radius
- 2 mm
- Dimension Y
- 1.5 mm
- Dimension X
- 3.75 mm
- Dimension Z
- 3.5 mm
Description
Arbor HW40 Length L: 29 mm Overhang dimension A: 55 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.