Shop GARANT
See all product information
Create Account
Arbor for Micro-Boring Heads, SK50, with HW63 Connection
- Mfr # 237652 HW63
- Zoro # G815380134
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Type
10
Coating
AlCrN
Number of Inserts Required
4
Connection
HW63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237652 HW63
- Zoro #
- G815380134
- UPC #
- -
- Country of Origin
- Switzerland
- Material
- Carbide
- Type
- 10
- Coating
- AlCrN
- Number of Inserts Required
- 4
- Connection
- HW63
- Grade
- HB225
- Item
- Indexable insert for drilling
Description
Arbor HW63 Length L: 47 mm Overhang dimension A: 66 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.