Arbor for Screw-in Milling Cutters with Thread, BT 50, M16X50

  • Mfr # 303141 M16X50

  • Zoro # G614776268


product price: $218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303141 M16X50
Zoro #
G614776268
UPC #
-
Country of Origin
Korea, Republic of

Description

All shanks hard turned. Application: To take screw-in milling cutters with thread. Optional extras: Pull studs PS No. 308760 308802. Machining strategy: HSC Overhang dimension A: 88 mm Bore Dia D1 tolerance IT6: 17 mm Dia D2: 29 mm External Dia D: 29 mm Reach L1: 50 mm L2: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.