Shop GARANT
See all product information
Create Account
Arbor for Screw-in Milling Cutters with Thread, Cylindrical, HSK-A 63, M12X25
- Mfr # 307042 M12X25
- Zoro # G014776271
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 mm
Machining Strategy
HSC
Dia.
21 mm
Balance Quality
G 2.5 at 25,000 rpm
Shank Shape
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 307042 M12X25
- Zoro #
- G014776271
- UPC #
- -
- Country of Origin
- Germany
- Item
- Threaded copy mill arbor
- Machining Strategy
- HSC
- Balance Quality
- G 2.5 at 25,000 rpm
- Shank Shape
- A
- Projection
- 51 mm
- Concentricity
- ≤ 3 µm
Dimensions
- Overall Length
- 25 mm
- Dia.
- 21 mm
- Bore Dia.
- 12.5 mm
- Thread Size
- M12x25
- Taper Size
- HSK63A
Description
Plain design. With Balluff/RFID chip bore. Application: To take screw-in milling cutters with thread. Optional extras: Extensions No. 301358, reducers No. 301359, coolant pipe No. 309880, socket for coolant pipe No. 309890. Note: Solid carbide arbors and extensions for screw-in milling cutters No. 301374 301379 and No. 301361 301368. Machining strategy: HSC Overhang dimension A: 51 mm Bore Dia D1: 12.5 mm Dia D2: 21 mm Reach L1: 25 mm L2: 5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.