Arbor for Screw-in Milling Cutters with Thread, SK 40, M10X125
- Mfr # 301309 M10X125
- Zoro # G514776214
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125 mm
Shank Shape
ADB
Thread Size
M10x125
Concentricity
≤ 3 µm
Taper Size
SK40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301309 M10X125
- Zoro #
- G514776214
- UPC #
- -
- Country of Origin
- Germany
- Shank Shape
- ADB
- Concentricity
- ≤ 3 µm
- Projection
- 144 mm
- Balance Quality
- G 2.5 at 25,000 rpm
- Item
- Threaded copy mill arbor
- Machining Strategy
- HSC
- Standards
- ISO 7388-1
Dimensions
- Overall Length
- 125 mm
- Thread Size
- M10x125
- Taper Size
- SK40
- Outside Dia.
- 34 mm
- Bore Dia.
- 10.5 mm
- Dia.
- 18 mm
Description
Plain design. Application: To take screw-in milling cutters with thread. Optional extras: Pull studs PS No. 308600 308806, PS wrenches No. 308820 - 308835. Machining strategy: HSC Overhang dimension A: 144 mm Bore Dia D1 tolerance IT6: 10.5 mm Dia D2: 18 mm External Dia D: 34 mm Reach L1: 125 mm L2: 5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.