Arbor for Screw-in Milling Cutters with Thread, SK 40, M8X100
- Mfr # 301303 M8X100
- Zoro # G914776173
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Balance Quality
G 2.5 at 25,000 rpm
Taper Size
SK40
Outside Dia.
25 mm
Projection
119 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301303 M8X100
- Zoro #
- G914776173
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 100 mm
- Taper Size
- SK40
- Outside Dia.
- 25 mm
- Bore Dia.
- 8.5 mm
- Dia.
- 13 mm
- Thread Size
- M8x100
Details
- Balance Quality
- G 2.5 at 25,000 rpm
- Item
- Threaded copy mill arbor
- Projection
- 119 mm
- Shank Shape
- ADB
- Standards
- ISO 7388-1
- Concentricity
- ≤ 3 µm
- Machining Strategy
- HSC
Description
Tapered design. Application: To take screw-in milling cutters with thread. Optional extras: Pull studs PS No. 308600 308806, PS wrenches No. 308820 - 308835. Machining strategy: HSC Overhang dimension A: 119 mm Bore Dia D1 tolerance IT6: 8.5 mm Dia D2: 13 mm External Dia D: 25 mm Reach L1: 100 mm L2: 5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.