Arbor for Screw-in Milling Cutters with Thread, Tapered, HSK-A 63, M12X25

  • Mfr # 307044 M12X25

  • Zoro # G414776239


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Outside Dia.
24 mm
Thread Size
M12x25
Shank Shape
A
Overall Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307044 M12X25
Zoro #
G414776239
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Taper Size
HSK63A
Outside Dia.
24 mm
Thread Size
M12x25
Overall Length
25 mm
Bore Dia.
12.5 mm
Dia.
21 mm

Details

Item
Threaded copy mill arbor
Shank Shape
A
Machining Strategy
HSC
Projection
51 mm
Concentricity
≤ 3 µm
Balance Quality
G 2.5 at 25,000 rpm

Description

Tapered design. With Balluff/RFID chip bore. Application: To take screw-in milling cutters with thread. Optional extras: Extensions No. 301358, reducers No. 301359, coolant pipe No. 309880, socket for coolant pipe No. 309890. Note: Solid carbide arbors and extensions for screw-in milling cutters No. 301374 301379 and No. 301361 301368. Machining strategy: HSC Overhang dimension A: 51 mm Bore Dia D1: 12.5 mm Dia D2: 21 mm External Dia D: 24 mm Reach L1: 25 mm L2: 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.