Zoro Homepage

Base Rail for Tool Fitting Fixture, Type: 400

  • Mfr # 358565 400

  • Zoro # G915232630


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358565 400
Zoro #
G915232630
UPC #
-
Country of Origin
Germany

Description

Modular system consisting of base rails, flexible tool modules for locking on the base rails and a height adjustment/height gage system. All components made from high-quality anodised aluminium. Advantage: Clean, tidy workstation - all assembly jigs in one place. Modular - base rail can be extended at any time through direct attachment. Flexible - two different tool modules fixed or pivotable. Quick and easy handling - locking lever on the tool modules, moving of the setting device on the base rail. GARANT Easyfix hole pattern on the rear of the base rail - attachment of storage facilities directly on the assembly jig. 100% solid and secure attachment of the arbor - does not wobble, protects the mounting taper. Application: Assembly/disassembly of all accessory parts of an arbor. Adopting/copying existing tool lengths. Measurement of the tool length. Small parts storage via GARANT Easyfix. Supplied with: 1x Easyfix wall mounting No. 955825 2, mounting bracket with cover for attaching the base rail, e.g. to a workbench. Optional extras: Tool module No. 358575 and 358580, height adjustment No. 358585. Note: The tool mounting device does not replace tool pre-setting. Length: 400 mm Width: 40 mm Height: 160 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.