Zoro Homepage

Boring Bar Stabilizer, 5xD, Mini, Type: 16R

  • Mfr # 319461 16R

  • Zoro # G414773894


product price: $584.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319461 16R
Zoro #
G414773894
UPC #
-
Country of Origin
Germany

Description

Base body of high-quality tool steel, surface and functional faces hardened. Advantage: Reduces oscillation and vibration when used with all types of boring bars. Suitable for: All popular boring bars. Note: To determine the right type of boring bar stabiliser, it is essential to perform a collision check using the Hoffmann e-Tool data from the eShop or via the ToolScout! We recommend a maximum overhang length of 3xD of the types of boring bar used. Maximum overhang, stabiliser incl. boring bar 8xD. Boring bar stabiliser with 7xD or shank Dia D2 = 25 mm available on request. Vibration: damped Cutting direction: right-hand Clamping Dia D1: 16 mm Shank Dia D2: 32 mm Dia D3: 40 mm Overhang L1: 80 mm Shank length Ls: 53 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.