
CaraFin Flexible Diamondd Polishing File, D126
Mfr # 529115 D126
Zoro # G914500877
product price: $38.95
/eaKey Features
Blade Material
Diamond
Width
14 mm
Grit designation
Pre-Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529115 D126
Zoro #
G914500877
UPC #
-
Country of Origin
Switzerland
Dimensions
Width
14 mm
Details
Item
Diamond file
Blade Material
Diamond
Grit
D126
Grit designation
Pre-Polishing
Description
Polishing file with flexible metal base body. Outer face of resilient PU material, one side coated with diamond grit. Very homogeneous surface roughness due to multi-crystalline diamonds. Advantage: Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated. Application: Ideal for polishing work on concave and convex surfaces. Suitable for hard materials such as carbide, cast iron, hardened steels, ceramic and non-ferrous metals. Grinding medium code: D Length: 165 mm Grit designation: Pre-polishing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.